2 in.x CL CPVC S80 NIP
XIRTEC CPVC 2 in.x CL CPVC S80 NIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exceptionally suited for use with a wide range of acids, alcohols, salts and halogens
- Ideal for high-pressure applications
- Extended life and superior underground performance
- Low-maintenance alternative to common and exotic metal systems
- Designed to meet the temperature, pressure and size requirements of a variety of applications
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- XIRTEC CPVC
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- CP80NKCL
- UPC:
- 622454593022