This product requires certification to purchase.

1/2 in.X1/4 PVC S40 SPXSLIP Bushing

IPEX USA

XIRTEC PVC 1/2 in.X1/4 PVC S40 SPXSLIP Bushing

  • Fast #
  • Part #P40SBDB
  • Item #11825262
  • Manufacturer Part #035643
3.2 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC PVC 1/2 in.X1/4 PVC S40 SPXSLIP Bushing

  • Fast #
  • Part #P40SBDB
  • Item #11825262
  • Manufacturer Part #035643
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outstanding resistance to chemicals such as most acids, alcohols, alkalis, salt solutions, halogens and more
  • Lower material costs and environmentally responsible as it is made with half the energy needed to product the same size steel/steel alloy
  • Extended life and superior underground performance
  • Lower installation costs and easy handling
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Collection
XIRTEC PVC
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Industrial, Commercial
Origin
Domestic
Type
P40SBDB
UPC
622454356436