This product requires certification to purchase.

1/2 in.X3/8 PVC S40 SPXSLIP Bushing

IPEX USA

XIRTEC PVC 1/2 in.X3/8 PVC S40 SPXSLIP Bushing

  • Fast #
  • Part #P40SBDC
  • Item #11825263
  • Manufacturer Part #035644
4.3 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC PVC 1/2 in.X3/8 PVC S40 SPXSLIP Bushing

  • Fast #
  • Part #P40SBDC
  • Item #11825263
  • Manufacturer Part #035644
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Outstanding resistance to chemicals such as most acids, alcohols, alkalis, salt solutions, halogens and more
  • Lower material costs and environmentally responsible as it is made with half the energy needed to product the same size steel/steel alloy
  • Extended life and superior underground performance
  • Lower installation costs and easy handling
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents


Specifications

Application:
Industrial, Commercial
Clean Bagged:
No
Collection:
XIRTEC PVC
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
40
Type:
P40SBDC
UPC:
622454356443