1/4 in. PVC S80 SXS 90 Elbow
XIRTEC PVC 1/4 in. PVC S80 SXS 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outstanding resistance to chemicals such as most acids, alcohols, alkalis, salt solutions, halogens and more
- Lower material costs and environmentally responsible as it is made with half the energy needed to product the same size steel/steel alloy
- Extended life and superior underground performance
- Lower installation costs and easy handling
- Designed to meet the temperature, pressure and size requirements of a variety of applications
Documents
Specifications
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- Collection:
- XIRTEC PVC
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- P80S9B
- UPC:
- 622454361799