This product requires certification to purchase.

1/4 in.X3-1/2 PVC S80 NIP

IPEX USA

XIRTEC PVC 1/4 in.X3-1/2 PVC S80 NIP

  • Fast #
  • Part #P80NBN
  • Item #11458616
  • Manufacturer Part #036459
5 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC PVC 1/4 in.X3-1/2 PVC S80 NIP

  • Fast #
  • Part #P80NBN
  • Item #11458616
  • Manufacturer Part #036459
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resistant to rust, pit, scale and corrosion on both exterior and interior leaving walls smooth
  • Lower material costs and environmentally responsible as it is made with half the energy needed to produce the same size steel/steel alloy
  • Lower installation costs and easy handling
  • Exceptional temperature range
  • Extended life and superior underground performance
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
XIRTEC PVC
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
1/4 in x 3-1/2 in
Fitting Type:
Nipple
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
80
Type:
P80NBN
UPC:
622454364592