This product requires certification to purchase.

3/8 in. PVC S80 THRD CAP

IPEX USA

XIRTEC PVC 3/8 in. PVC S80 THRD CAP

  • Fast #
  • Part #P80TCAPC
  • Item #11825297
  • Manufacturer Part #036073
5 out of 5 Customer Rating
Brand image
IPEX USA

XIRTEC PVC 3/8 in. PVC S80 THRD CAP

  • Fast #
  • Part #P80TCAPC
  • Item #11825297
  • Manufacturer Part #036073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outstanding resistance to chemicals such as most acids, alcohols, alkalis, salt solutions, halogens and more
  • Long life with maintenance-free service
  • Extended life and superior underground performance
  • Lower installation costs and easy handling
  • Designed to meet the temperature, pressure and size requirements of a variety of applications
  • Requires Certification

Documents


Specifications

Application:
Industrial, Commercial
Clean Bagged:
No
Collection:
XIRTEC PVC
Color Finish Name:
Grey
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
Head Style:
Hex
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
80
Type:
P80TCAPC
UPC:
622454360730