This product requires certification to purchase.

1/4-Turn Center Drain CPVC Washing Machine Supply Box

IPS Corporation

1/4-Turn Center Drain CPVC Washing Machine Supply Box

  • Fast #
  • Part #I82066
  • Item #862191
  • Manufacturer Part #82066
3.6 out of 5 Customer Rating
Brand image
IPS Corporation

1/4-Turn Center Drain CPVC Washing Machine Supply Box

  • Fast #
  • Part #I82066
  • Item #862191
  • Manufacturer Part #82066
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Box can be inverted for top-mount valves and center drain option
  • Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • One-piece construction with raised drip guard contains potential leaks down the drain
  • Raised EZ-out test caps allow for easy removal
  • Oversized KOs will not fall down drain
  • Brass quarter-turn valve installed
  • Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
  • Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
  • Extended mounting flange provided
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Connection Size:
1/2
Depth:
9 in
Fire Rated:
No
Height:
3 in
Length:
10-3/16 in
Overall Box Size:
10-3/16 in x 8-13/16 in x 5-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UPC:
012181820667
Water Hammer Arrestor Included:
No
Width:
10 in