This product requires certification to purchase.

1/4-Turn Lead Free CPVC Ice Maker Supply Box

IPS Corporation

1/4-Turn Lead Free CPVC Ice Maker Supply Box

  • Fast #
  • Part #I82390
  • Item #4695942
  • Manufacturer Part #82390
3.6 out of 5 Customer Rating
Brand image
IPS Corporation

1/4-Turn Lead Free CPVC Ice Maker Supply Box

  • Fast #
  • Part #I82390
  • Item #4695942
  • Manufacturer Part #82390
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire-rated steel recessed ice maker outlet box; has two intumescent pads and is ETL Certified
  • Heavy-duty cold-rolled steel box and faceplate; white powder-coated finish
  • Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, or ASTM F1960 connection valve (some valve models come with arresters)
  • Measures 8-1/2 inches wide by 8-1/2 inches high (with faceplate)
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • No loose pieces to assemble allows quick installation
  • Rough opening of 5-3/8 Inch width x 2-1/4 Inch depth x 5-7/8 Inch height
  • Faceplate dimension of 8-1/2 Inch width x 8-1/2 Inch height
  • Warnock Hersey certified
  • 1 hr and 2 hr rated
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
9 in
Fire Rated:
Yes
Height:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
5-7/8 in x 5-3/8 in x 2-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
UPC:
012181823903
Water Hammer Arrestor Included:
No
Width:
11 in