1 qt. Sealant in Teal
1 qt. Sealant in Teal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial-grade pipe thread sealant designed for use with all metal and plastic piping systems
- Finely homogenized PTFE particles fill thread cracks and imperfections for a leak-proof seal
- Heavy-duty, grit-free formula designed specifically for industrial applications and pipelines in high-vibration environments
- Suitable for a wide range of gas, plumbing, and water piping applications
- Zero-VOC content minimizes environmental impact and improves working conditions
- 3-years shelf life
Specifications
- ANSI:
- ANSI 14, ANSI 61
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Height:
- 4-13/20 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Sealant
- Size:
- 1 qt
- UPC:
- 012181876954
- Width:
- 4-13/20 in