This product requires certification to purchase.

10 X 10 Steel Access Door With Saddle

IPS Corporation

10 X 10 Steel Access Door With Saddle

  • Fast #
  • Part #I67901
  • Item #4322800
  • Manufacturer Part #67901
4.6 out of 5 Customer Rating
Brand image
IPS Corporation

10 X 10 Steel Access Door With Saddle

  • Fast #
  • Part #I67901
  • Item #4322800
  • Manufacturer Part #67901
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Full length hinge
  • Rounded corners to minimize bent corners
  • Interchangeable locks
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Height
1 in
Length
10 in
Width
12 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Type
I67901
UPC
767580021572