15 x 2 x 11-1/8 in. Thermoplastic Roof Flashing
15 x 2 x 11-1/8 in. Thermoplastic Roof Flashing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approved for type "B" installations
- Collar fits any roof pitch to 45 deg
- Thermoplastic hard base with elastomer collar
- Elastomer collar heat tested to 180 deg F
- Limited lifetime warranty for the life of the current roof system
- Tested for ultraviolet, ozone and weather resistance
- 18 x 18 Inch available for code required areas
Specifications
- Color:
- Black
- Depth:
- 11 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 3 in
- Length:
- 15 in
- Material:
- Molded Plastic
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Size:
- 15 in
- Type:
- Standard
- Width:
- 14 in