This product requires certification to purchase.

2 in. Test Plug

This product has been replaced by

Test-Tite® Black Drains, Waste, Vent Test Plug
Test-Tite® 2 in. Drains, Waste, Vent Test Plug
Manufacturer Part #83582
IPS Corporation

2 in. Test Plug

  • Fast #
  • Part #I83765
  • Item #4008064
  • Manufacturer Part #83765
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Test-Tite® Black Drains, Waste, Vent Test Plug
Test-Tite® 2 in. Drains, Waste, Vent Test Plug
Manufacturer Part #83582
IPS Corporation

2 in. Test Plug

  • Fast #
  • Part #I83765
  • Item #4008064
  • Manufacturer Part #83765
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fits 2" nominal pipe size
  • Pressure relief
  • One-piece with stationary parts
  • Automatic reset
  • Requires Certification

Specifications

Application:
Drains, Waste, Vent
CARB OTC LEED Compliant:
No
Color Finish Name:
Green
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Rubber
Pressure - Maximum:
13 psi
Size:
2 in
Tool Type:
Test Plug
Type:
I83765
UPC:
012181837658