2 in. PVC Adjustable Urinal Flange
2 in. PVC Adjustable Urinal Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Horizontal slots accommodate mounting centers from 3-1/2 to 7 Inch
- Kit include flange, bolts, nuts, washers and gaskets
- Available for spigot or socket joint
- Fits 2 Inch schedule 40 DWV pipe
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Spigot
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- UPC:
- 767580029042
- WaterSense Labeled:
- No
- Width:
- 7 in