2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 648-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy-duty floor drain for showers
- Made of rugged, round cast bronze with 1-3/8-inch brass barrel
- Connects to existing piping via 2-inch IPS connection
- Wide 4.5-inch grate effectively keeps unwanted material out of drain
- Stainless-steel strainer grate screws easily into place
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 767580020988