This product requires certification to purchase.

26 in. Plastic Water Heater Pan

IPS Corporation

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86994
  • Item #3520384
  • Manufacturer Part #86994
4.2 out of 5 Customer Rating
Brand image
IPS Corporation

26 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86994
  • Item #3520384
  • Manufacturer Part #86994
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Circular pans recommended for electric water heater protection
  • CPVC adapter fits 1 Inch CPVC pipe
  • 2 Inch clearance around diameter of heater pan recommended
  • 2-1/2 Inch deep
  • One-piece construction of high impact plastic
  • Furnished with 1 Inch CPVC drain kit
  • New plastic material allows for increased flexibility and ease of installation
  • Requires Certification

Specifications

Diameter:
26 in
Drain Location:
Side
Drain Opening:
1 in
Height:
2 in
Length:
2 in
Material:
Plastic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
012181869949