This product requires certification to purchase.

3 in. Plastic Cleanout

IPS Corporation

3 in. Plastic Cleanout

  • Fast #
  • Part #I68804
  • Item #4327659
  • Manufacturer Part #68804
3.3 out of 5 Customer Rating
Brand image
IPS Corporation

3 in. Plastic Cleanout

  • Fast #
  • Part #I68804
  • Item #4327659
  • Manufacturer Part #68804
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
  • Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
  • Manufactured in compliance with IGC 78?2002
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Height
1 in
Plug Diameter
3 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Material
Plastic
Cover Material Type
ABS
Drain Base Material
Plastic
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Type
Quick-Fit
UPC
767580046124