2 in. Push On Plastic Stainless Steel Shower Drain
3400 Series 2 in. Push On Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction; 2-inch height
- Connects to existing piping via 2-inch solvent weld connection
- Shower floor drain designed for preformed shower bases
- Strainer snaps easily into place with no screws
- Large 4.25-inch stainless steel grate effectively keeps unwanted material out of drain
Specifications
- Adjustable:
- No
- Collection:
- 3400 Series
- Connection Type:
- Solvent Weld
- Construction:
- Non-Membrane
- Depth:
- 4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 2 in
- Outlet Type:
- Push On
- Width:
- 4 in