4 in. DWV Systems, Sewer Test Plug
4 in. DWV Systems, Sewer Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Designed for the testing of plumbing pipelines above the cleanout tee
- Each size is designed for one specific pipe size
- Design of this plug will allow for passing of the test water or air by deflating the plug
- After deflation the plug can be unscrewed from the test tee
- Manufactured from a durable natural rubber compound
- Each size comes with a molded in inflation valve
- 35 psi of inflation pressure
Specifications
- Application:
- DWV Systems, Sewer
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Natural Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 in
- Tool Type:
- Test Plug
- UPC:
- 012181836644
- Weight:
- 1 lb
- Width:
- 9-1/2 in