This product requires certification to purchase.

4 in. Waterless Trap Seal

This product has been replaced by

AB & A™ Silicone Floor Drain
AB & A™ 4 in. Silicone Floor Drain
Manufacturer Part #69440
IPS Corporation

4 in. Waterless Trap Seal

  • Fast #
  • Part #I69040
  • Item #7180609
  • Manufacturer Part #69040
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

AB & A™ Silicone Floor Drain
AB & A™ 4 in. Silicone Floor Drain
Manufacturer Part #69440
IPS Corporation

4 in. Waterless Trap Seal

  • Fast #
  • Part #I69040
  • Item #7180609
  • Manufacturer Part #69040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
4 in
IAPMO Listed:
Yes
Material:
Silicone Rubber
Product Type:
Trap Seal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov