This product requires certification to purchase.

4 in. Galvanized Steel 18 x 18 in. Roof Flashing

IPS Corporation

4N1® 4 in. Galvanized Steel 18 x 18 in. Roof Flashing

  • Fast #
  • Part #I81880
  • Item #9413351
  • Manufacturer Part #81880
5 out of 5 Customer Rating
Brand image
IPS Corporation

4N1® 4 in. Galvanized Steel 18 x 18 in. Roof Flashing

  • Fast #
  • Part #I81880
  • Item #9413351
  • Manufacturer Part #81880
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24 ga galvanized base
  • Adjustable multi-size flashing fits 1-1/4 - 3 in and 3 - 4 in vent pipe
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180°F
  • Fits any roof pitch to 45°
  • Approved for type "B" installations
  • Limited lifetime warranty for the life of the current roof system
  • Requires Certification

Specifications

Collection:
4N1®
Height:
2-1/8 in
Material Type:
PVC
Pipe Diameter:
4 in
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
18 in x 18 in