1/4-Turn Center Drain Powder Coated Sweat Washing Machine Supply Box with Hammer Arrestor
1/4-Turn Center Drain Powder Coated Sweat Washing Machine Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cold-rolled steel washing machine outlet box
- 20-gauge box and faceplate; white powder-coated finish
- Center-positioned drain opening with slipnut drain kit
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters)
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Assembled
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Connection Size:
- 1/2
- Depth:
- 12
- Fire Rated:
- No
- Height:
- 4
- Overall Box Size:
- 8-1/4 in x 5-5/8 in x 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UPC:
- 012181861622
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9