Brass Washer Box Valve in Brass
Brass Washer Box Valve in Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
- Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
- Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
- Compatible with Guy Gray products
- Complies with ASME A112.18.1
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Height:
- 1 in
- Material:
- Brass
- Product Type:
- Washer Box Valve
- UPC:
- 012181884072
- Width:
- 2 in