1/4-Turn Lead-free Metal Powder Coated Sweat Ice Maker Supply Box
1/4-Turn Lead-free Metal Powder Coated Sweat Ice Maker Supply Box
Product Details
Product Details
- Cold-rolled steel recessed icemaker outlet box
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
- Measures 7 inches wide by 7 inches high (with faceplate)
- Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
- Assembled
- 20 ga box/20 ga faceplate
- White powder coat finish on cold rolled steel
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Height:
- 3 in
- Length:
- 7 in
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UPC:
- 012181885345
- Width:
- 8 in