1/4-Turn Two-Box Washing Machine Supply Box Only
MultiBox™ 1/4-Turn Two-Box Washing Machine Supply Box Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Intumescent pad attached to back of outlet box
- 1 hr and 2 hr rated
- Warnock Hersey certified
- Integrated mounting flanges - no clips to lose or hassle with
- Top and bottom stabilizer bar slots
- Optional nail slots
- Nine valve knock-outs
- Two drain knockouts: 2 Inch in standard washing machine drain, optional 1 Inch to pipe valve box to DWV system
- Integrated drain knock outs will not fall down the drain after DWV test
- Anti-rotational valve design
Specifications
- ASTM:
- ASTM E-814
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Depth:
- 3-3/4 in
- Fire Rated:
- Yes
- Height:
- 4-3/20 in
- NSF Certified:
- No
- Overall Box Size:
- 4-1/2 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181830864
- Water Hammer Arrestor Included:
- No
- Width:
- 8-3/10 in