Plastic Ice Maker Outlet Box Only
Plastic Ice Maker Outlet Box Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 448-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contour box design allows easy valve access
- One-piece box and flange design needs no additional support framing and labor
- Snap-on faceplate accommodates up to 3/4 Inch drywall
- Faceplate unassembled in contractor packs
- Rough opening of 5-3/4 Inch width x 3-1/2 Inch depth x 4-7/8 Inch height
- Faceplate of 8-1/4 Inch width x 7-5/16 Inch height
- Product covered by one or more of the following patents D411870, D471960
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 3 in
- Length:
- 8-1/4 in
- NSF:
- NSF/ANSI 372G
- NSF Certified:
- Yes
- Overall Box Size:
- 8-1/4 in x 7-15/16 in x 3-1/2 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UPC:
- 012181821008
- Water Hammer Arrestor Included:
- No
- Width:
- 9 in