21 in. Plastic Water Heater Pan
Pro Series 21 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For gas or electric tanks
- Replaces metal for less
- Roll tank over sides installation
- Lifetime warranty
- Up to 2x as thick as ICC minimum
- ASTM E-84 class A rating
- Self-extinguishing
- Easy to install
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 21 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- PVC, Polymer
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.78 in
- UPC:
- 182823000525