Brass Trip Lever Drain in Polished Chrome
Series 1430G Brass Trip Lever Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trip lever waste and overflow full kit with heavy-duty 20-gauge tubular brass piping
- Kit includes two-hole G-style trip lever overflow plate, strainer, and perforated drain cover; chrome finish
- Durably constructed with brass slip nuts (with poly washers in all compression nuts)
- Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
- Does not require torch and solder
- Extra long versions available
- Special finishes available
Specifications
- Collection:
- Series 1430G
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580006159
- Width:
- 5 in