This product requires certification to purchase.

Tub Spout with Diverter in Polished Chrome

IPS Corporation

Tub Spout with Diverter in Polished Chrome

  • Fast #
  • Part #I68762
  • Item #4322773
  • Manufacturer Part #68762
4.5 out of 5 Customer Rating
Brand image
IPS Corporation

Tub Spout with Diverter in Polished Chrome

  • Fast #
  • Part #I68762
  • Item #4322773
  • Manufacturer Part #68762
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
767580013461