37-5/8 in. Cast Iron Vanity Top Bathroom Sink in Basalt
Iron/Impressions® 37-5/8 in. Cast Iron Vanity Top Bathroom Sink in Basalt
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single faucet hole
- Elongated oval basin
- Combines with standard 36" vanities to create a complete sink
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Greys
- Color Finish Name:
- Basalt
- Depth:
- 22-1/4 in
- Drain Opening:
- 1-3/4 in
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Bowl Size:
- 32 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- UPC:
- 650531548788
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22-1/4 in