This product requires certification to purchase.

18-1/2X15-3/4 0H DU MNT LAV *IROPLA

Iron Plains® 18-1/2X15-3/4 0H DU MNT LAV *IROPLA

  • Fast #
  • Part #K5400-K4
  • Item #4812682
  • Manufacturer Part #5400-K4
4.8 out of 5 Customer Rating
Brand image

Iron Plains® 18-1/2X15-3/4 0H DU MNT LAV *IROPLA

  • Fast #
  • Part #K5400-K4
  • Item #4812682
  • Manufacturer Part #5400-K4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Iron Plains®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-5/16 in
IAPMO Listed:
No
Length:
18-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17-1/2 in x 14-3/4 in x 4-9/16 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
UPC:
885612308597
Vessel Only:
Yes
Width:
15-3/4 in