33 in. Drop-in, Undermount, or Vessel Mount Oval Cast Iron Bathroom Sink in Sea Salt™
Iron Plains® 33 in. Drop-in, Undermount, or Vessel Mount Oval Cast Iron Bathroom Sink in Sea Salt™
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
- Can be installed above counter or under counter
- Larger size can accommodate two faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Opening:
- 1-3/4 in
- Height:
- 6-69/100 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Depth:
- 15-63/100 in
- UPC:
- 885612686374
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 33 in