This product requires certification to purchase.

Chest Waders Steel Toe Boots Sz 13 in Black

Ironwear

Chest Waders Steel Toe Boots Sz 13 in Black

  • Fast #
  • Part #I9272SB13
  • Item #10101391
  • Manufacturer Part #9272-S-B-13
4.1 out of 5 Customer Rating
Brand image
Ironwear

Chest Waders Steel Toe Boots Sz 13 in Black

  • Fast #
  • Part #I9272SB13
  • Item #10101391
  • Manufacturer Part #9272-S-B-13
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chest Wader
  • PVC with nylon uppers
  • 100% waterproof
  • Treaded soles for slip resistant comfort
  • Steel toe cap meets ASTM F24 13-11; I/75 and C/75
  • Fits over the sock/foot
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Material:
Plastic
Material Type:
PVC, Nylon
Shoe Size:
13