Chest Waders Steel Toe Boots Sz 8 in Black
Chest Waders Steel Toe Boots Sz 8 in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chest Wader
- PVC with nylon uppers
- 100% waterproof
- Treaded soles for slip resistant comfort
- Steel toe cap meets ASTM F24 13-11; I/75 and C/75
- Fits over the sock/foot
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- PVC, Nylon
- Shoe Size:
- 8
- Type:
- I9272SB08