Hip Waders Steel Toe Size 12
Hip Waders Steel Toe Size 12
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hip Boots
- PVC boot with steel toe cap
- Nylon uppers
- 100% waterproof
- Treaded soles for slip resistant comfort
- Fits over the sock/foot
- Steel toe cap meets ASTM F24 13-11; I/75 and C/75
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 12