L Size Split Leather Palm Gloves in Orange and Grey
L Size Split Leather Palm Gloves in Orange and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split leather palm
- Spandex
- Mechanics glove
- High visibility
- Hook and Loop closure
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, Orange
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- General Labor
- Material:
- Leather Palm
- Reusable:
- Yes