PETG Hard Hat Visor in Clear
PETG Hard Hat Visor in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- PETG
- Product Type:
- Visor
- Reusable:
- Yes
- Thickness:
- 0.04 in
- Width:
- 8 in