Plastic N95 Respirator in White (Box of 20)
Plastic N95 Respirator in White (Box of 20)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- N95 respirator, disposable polypropylene face mask with ear loops
- NIOSH approved 3 layer mask
Documents
Specifications
- Chemical Rating:
- N95
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH N95
- Package Quantity:
- Box of 20
- Product Type:
- N95 Mask
- Quick Release:
- No
- Reusable:
- No