Plastic Safety Glasses with Indoor and Outdoor Lens
Plastic Safety Glasses with Indoor and Outdoor Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish nylon frame provides a comfortable fit
- Greater than 99% protection from UVA and UVB rays
Specifications
- ANSI:
- ANSI Z87
- Glasses Frame Color:
- Matte Black
- Glasses Lens Color:
- Mirror
- Material:
- Plastic
- Material Type:
- Nylon