Size 13 Plain Toe PVC Boot in White
Size 13 Plain Toe PVC Boot in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-2413 2011
- Color Finish Name:
- White
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 13