Size 9 Plain Toe PVC Boot in White
Size 9 Plain Toe PVC Boot in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-2413 2011
- Color Finish Name:
- White
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 9