XL Size Cut Level 4 Nitrile Palm Gloves in Grey and White
XL Size Cut Level 4 Nitrile Palm Gloves in Grey and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cut resistant
- Provides a high level of dexterity and flexibility
- Nitrile palm coating, providing excellent grip
Documents
Specifications
- ANSI:
- ANSI 105 2016
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- XL
- Glove Type:
- Assembly, Small Parts Handling
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes