1 in. SXS Solenoid Valve
1 in. SXS Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty, corrosion and UV-resistant PVC construction
- High-flow, low-friction-loss design
- For residential, light commercial applications
- Rugged, nylon reinforced Buna-N diaphragm
- Flow range of .25 to 30 GPM
- Pressure range from 10 to 150 psi
- Five year warranty
Documents
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- UPC:
- 090258041153
- Valve Size:
- 1 in