This product requires certification to purchase.

12-1/8 in. 6-Station Hybrid Residential Indoor Control

Irritrol Systems

12-1/8 in. 6-Station Hybrid Residential Indoor Control

  • Fast #
  • Part #IRD600INTR
  • Item #3774942
  • Manufacturer Part #RD600-INT-R
3.3 out of 5 Customer Rating
Brand image
Irritrol Systems

12-1/8 in. 6-Station Hybrid Residential Indoor Control

  • Fast #
  • Part #IRD600INTR
  • Item #3774942
  • Manufacturer Part #RD600-INT-R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Six-station indoor controller provides scheduling flexibility to accommodate a variety of landscape options, and its modular design offers convenient remote programming
  • Indoor modules feature durable plastic cabinet with external transformer
  • Features electrical surge protection
  • Self-diagnostic circuit breaker
  • Rain sensor terminals and bypass switch
  • Clear/erase memory by program
  • RS1000 wireless rain sensor is optional
  • RFS1000 wireless rain/freeze sensor
  • RS500 wired rain sensor
  • SR-1 pump start relay
  • Requires Certification

Documents


Specifications

Depth:
3 in
Height:
12-1/8 in
UL Listed:
Yes
UPC:
090258051770
Volts:
24V
Width:
6-1/8 in