This product requires certification to purchase.

13 in. 9-Station Hybrid Residential Outdoor Control

Irritrol Systems

13 in. 9-Station Hybrid Residential Outdoor Control

  • Fast #
  • Part #IRD900EXTR
  • Item #3774949
  • Manufacturer Part #RD900-EXT-R
5 out of 5 Customer Rating
Brand image
Irritrol Systems

13 in. 9-Station Hybrid Residential Outdoor Control

  • Fast #
  • Part #IRD900EXTR
  • Item #3774949
  • Manufacturer Part #RD900-EXT-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Nine-station outdoor controller provides scheduling flexibility to accommodate a variety of landscape options, and its modular design offers convenient remote programming
  • Outdoor modules feature weather-resistant plastic, key-lock cabinet with an internal transformer
  • Features electrical surge protection
  • Self-diagnostic circuit breaker
  • Rain sensor terminals and bypass switch
  • Clear/erase memory by program
  • RS1000 wireless rain sensor is optional
  • RFS1000 wireless rain/freeze sensor
  • RS500 wired rain sensor
  • SR-1 pump start relay
  • Requires Certification

Documents


Specifications

Depth:
4-1/4 in
Height:
13 in
UL Listed:
Yes
UPC:
090258051794
Volts:
24V
Width:
7 in