This product requires certification to purchase.

1/2 in. x 100 ft. Flexible Pipe

Irritrol Systems

Super Blue Flex™ 1/2 in. x 100 ft. Flexible Pipe

  • Fast #
  • Part #IEHF1295010D
  • Item #2102343
  • Manufacturer Part #EHF1295-010-D
3.2 out of 5 Customer Rating
Brand image
Irritrol Systems

Super Blue Flex™ 1/2 in. x 100 ft. Flexible Pipe

  • Fast #
  • Part #IEHF1295010D
  • Item #2102343
  • Manufacturer Part #EHF1295-010-D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed to simplify spray head installation
  • Ideal for challenging landscapes and hard-to-reach areas
  • Highly flexible
  • Easily unwinds from center of coil
  • Durable, low-density polyethylene
  • Five-year warranty
  • Requires Certification

Documents


Specifications

Collection:
Super Blue Flex™
Length:
100
Material:
Plastic
Material Type:
Polyethylene
Pressure - Maximum:
120 psi
UPC:
090258041023