This product requires certification to purchase.

1/4 x 1/4 x 3/16 in. 3-Flat Jobber 1 Piece

IRWIN®

1/4 x 1/4 x 3/16 in. 3-Flat Jobber 1 Piece

  • Fast #
  • Part #I73316
  • Item #2192449
  • Manufacturer Part #73316
4.8 out of 5 Customer Rating
Brand image
IRWIN®

1/4 x 1/4 x 3/16 in. 3-Flat Jobber 1 Piece

  • Fast #
  • Part #I73316
  • Item #2192449
  • Manufacturer Part #73316
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 13460
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High performance metal drilling for portable drill users
  • Works well on curved surfaces
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Jobber
Length:
2-3/4
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/16
Shank Style:
3-Flat
UPC:
024721733160