This product requires certification to purchase.

1-1/8 x 3 in. 1 Piece Auger

IRWIN®

1-1/8 x 3 in. 1 Piece Auger

  • Fast #
  • Part #I49918
  • Item #287271
  • Manufacturer Part #49918
3.6 out of 5 Customer Rating
Brand image
IRWIN®

1-1/8 x 3 in. 1 Piece Auger

  • Fast #
  • Part #I49918
  • Item #287271
  • Manufacturer Part #49918
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 2040
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Twist Length: 4 1/2"; Overall Length: 7 1/2"
  • Solid center design
  • Full length heat treated
  • Single spur cutting edges
  • Wide lands
  • Shank size: 3/8 in
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/8 in
Bit Length:
3
Drill Bit Type:
Auger
Drilling Depth (in):
6-1/2 in
Length:
7-1/2
Material:
Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8
Shank Style:
Hex
UPC:
024721499189