1-3/8 x 1/8 in. Hex Step 1 Piece
1-3/8 x 1/8 in. Hex Step 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 3910-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single flute cutting edge for greater control though steps
- Hex shank prevents slipping in drill chuck
- New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Hole Size: 1/4" - 1 3/8"
- Number of Holes: 10
- Maximum material thickness: 1/8"
Specifications
- Bit Diameter(s) (In):
- 1/8 in
- Bit Sizes:
- 1-3/8 in
- Drill Bit Type:
- Step
- Drilling Depth (in):
- 2 in
- Length:
- 3 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Hex
- UPC:
- 038548101057