1/16 in - 3/8 in. x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. Round Twist 15 Piece
1/16 in - 3/8 in. x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. Round Twist 15 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black oxide coating resists corrosion
- 15-pc set includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- 135° split point
- Sliding latch design
- Durable rubber-sided case
Specifications
- Bit Diameter(s) (In):
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
- Bit Sizes:
- 1/16 in - 3/8 in
- Drill Bit Type:
- Twist
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 15 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Round
- UPC:
- 024721063663