This product requires certification to purchase.

12 in. Magnetic Bit Holder 1 Piece

IRWIN®

12 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #I4935653
  • Item #4631924
  • Manufacturer Part #4935653
5 out of 5 Customer Rating
Brand image
IRWIN®

12 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #I4935653
  • Item #4631924
  • Manufacturer Part #4935653
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbon steel construction sleeve and body for durability and life
  • Lock-n-load system for one-handed quick release
  • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
  • 1/4" quick change range now holds insert bits; magnetic for holding
  • Requires Certification

Specifications

Length:
12
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Magnetic Bit Holder
UPC:
024721999900